Zoro Homepage

TRB Single Cup Fuel Effic. <4 OD, NP312842-K09A5

  • Mfr # NP312842-K09A5

  • Zoro # G200655489


product price: $28.69
/ea

Key Features

Outside Dia. (In.)
3.23
Cup Width
0.4 In.
Outside Dia. (mm)
82.042
Cup Width (mm)
10.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP312842-K09A5
Zoro #
G200655489
UPC #
53893029207
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.23
Cup Width
0.4 In.
Outside Dia. (mm)
82.042
Cup Width (mm)
10.16

Description

This TIMKEN brand TRB Single Cup Fuel Efficient has an Outside Dia. (In.) of 3.23, a Cup Width of 0.4 In., an Outside Dia. (mm) of 82.042, and a Cup Width (mm) of 10.16.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.