Zoro Homepage

TRB Single Cup Fuel Effic. <4 OD, NP477489-209A6

  • Mfr # NP477489-209A6

  • Zoro # G300658380


product price: $33.35
/ea

Key Features

Outside Dia. (In.)
3.25
Cup Width
0.5906 In.
Outside Dia. (mm)
82.55
Cup Width (mm)
15.00124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP477489-209A6
Zoro #
G300658380
UPC #
53893289120
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.25
Cup Width
0.5906 In.
Outside Dia. (mm)
82.55
Cup Width (mm)
15.00124

Description

The TIMKEN brand TRB Single Cup Fuel Efficient has an outside diameter of 3.25 inches (82.55 mm) and a cup width of 0.5906 inches (15.00124 mm). The part number is NP477489-209A6.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.