Zoro Homepage

TRB Single Cup Metric <4 OD, NP106970-K0956

  • Mfr # NP106970-K0956

  • Zoro # G600653221


product price: $34.29
/ea

Key Features

Outside Dia. (In.)
3.1496
Cup Width
0.61 In.
Outside Dia. (mm)
79.99984
Cup Width (mm)
15.494
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP106970-K0956
Zoro #
G600653221
UPC #
53893659466
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.1496
Cup Width
0.61 In.
Outside Dia. (mm)
79.99984
Cup Width (mm)
15.494

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.