Zoro Homepage

TRB Single Cup Metric 8-12 OD, JP17010-K0000

  • Mfr # JP17010-K0000

  • Zoro # G200653072


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.06
Cup Width
0.91 In.
Outside Dia. (mm)
230.124
Cup Width (mm)
23.114
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team