TRB Single Cup PwrDense 4-8 OD, H715311XX-20024

  • Mfr # H715311XX-20024

  • Zoro # G800657388


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.375
Cup Width
1.44 In.
Outside Dia. (mm)
136.525
Cup Width (mm)
36.576
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H715311XX-20024
Zoro #
G800657388
UPC #
53893068787
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.375
Cup Width
1.44 In.
Outside Dia. (mm)
136.525
Cup Width (mm)
36.576

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.