Zoro Homepage

TRB Single Cup PwrDense 4-8 OD, NP717379-N0902

  • Mfr # NP717379-N0902

  • Zoro # G000651995


product price: $95.45
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.1339
Cup Width
0.73 In.
Outside Dia. (mm)
105.00106
Cup Width (mm)
18.542
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP717379-N0902
Zoro #
G000651995
UPC #
53893198545
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.1339
Cup Width
0.73 In.
Outside Dia. (mm)
105.00106
Cup Width (mm)
18.542

Description

TIMKEN TRB Single Cup PwrDense 4-8 OD, NP717379-N0902 has an outside diameter of 4.1339 inches (105.00106 mm) and a cup width of 0.73 inches (18.542 mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.