Zoro Homepage

TRB Single Cup PwrDense 4-8 OD, NP943289-K0902

  • Mfr # NP943289-K0902

  • Zoro # G700654913


product price: $74.25
/ea

Key Features

Outside Dia. (In.)
4.7244
Cup Width
0.9843 In.
Outside Dia. (mm)
119.99976
Cup Width (mm)
25.00122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP943289-K0902
Zoro #
G700654913
UPC #
53893042428
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.7244
Cup Width
0.9843 In.
Outside Dia. (mm)
119.99976
Cup Width (mm)
25.00122

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.