Zoro Homepage

TRB Single Cup PwrDense <4 OD, NP350068-K0903

  • Mfr # NP350068-K0903

  • Zoro # G600655706


product price: $12.29
/ea

Key Features

Outside Dia. (In.)
2.48
Cup Width
0.53 In.
Cup Width (mm)
13.462
Outside Dia. (mm)
62.992
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team