Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Cup PwrDense <4 OD, NP735478-20903

  • Mfr # NP735478-20903

  • Zoro # G600652606


product price: $16.99
/ea

Key Features

Outside Dia. (In.)
2.328
Cup Width
0.47 In.
Outside Dia. (mm)
59.1312
Cup Width (mm)
11.938
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP735478-20903
Zoro #
G600652606
UPC #
53893946764
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.328
Cup Width
0.47 In.
Outside Dia. (mm)
59.1312
Cup Width (mm)
11.938

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.