Zoro Homepage

TRB Single Cup PwrDense <4 OD, NP750751-N0902

  • Mfr # NP750751-N0902

  • Zoro # G500652867


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.1496
Cup Width
0.8923 In.
Cup Width (mm)
22.66442
Outside Dia. (mm)
79.99984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP750751-N0902
Zoro #
G500652867
UPC #
53893782751
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.1496
Cup Width
0.8923 In.
Cup Width (mm)
22.66442
Outside Dia. (mm)
79.99984

Description

This TIMKEN brand TRB Single Cup PwrDense has an outside diameter of 3.1496 inches (79.99984 mm) and a cup width of 0.8923 inches (22.66442 mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.