Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Single Row Unit Assembly<4 OD, U399A-90012

  • Mfr # U399A-90012

  • Zoro # G000656860


product price: $63.67
/ea

Key Features

Outside Dia. (In.)
3.15
Cup Width
0.76 In.
Max. Shaft Fillet Radius (In.)
1.56
Static Load Capacity (Lb.)
16900
Max. Shaft Fillet Radius (mm)
39.624
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U399A-90012
Zoro #
G000656860
UPC #
53893030401
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.15
Cup Width
0.76 In.
Max. Shaft Fillet Radius (In.)
1.56
Max. Shaft Fillet Radius (mm)
39.624
Cup Width (mm)
19.304
Outside Dia. (mm)
80.01

Details

Static Load Capacity (Lb.)
16900
Cage Material
Steel

Description

The TIMKEN TRB Single Row Unit Assembly has an outside diameter of 3.15 inches (80.01 mm), a cup width of 0.76 inches (19.304 mm), a maximum shaft fillet radius of 1.56 inches (39.624 mm), and a static load capacity of 16900 lbs. The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.