Zoro Homepage

TRB Single Row Unit Assembly<4 OD, U497-904A4

  • Mfr # U497-904A4

  • Zoro # G700656566


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.15
Cup Width
1.0236 In.
Max. Shaft Fillet Radius (In.)
1.77
Cup Width (mm)
25.99944
Outside Dia. (mm)
80.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U497-904A4
Zoro #
G700656566
UPC #
53893798479
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.15
Cup Width
1.0236 In.
Max. Shaft Fillet Radius (In.)
1.77
Cup Width (mm)
25.99944
Outside Dia. (mm)
80.01
Max. Shaft Fillet Radius (mm)
44.958

Description

The TIMKEN brand TRB Single Row Unit Assembly has an outside diameter of 3.15 inches (80.01 mm), a cup width of 1.0236 inches (25.99944 mm), and a maximum shaft fillet radius of 1.77 inches (44.958 mm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.