Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Two Single Row Assembly 12-18OD, EE128111-90030

  • Mfr # EE128111-90030

  • Zoro # G400652578


product price: $16,751.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia. (In.)
16
Cup Width
6.4625 In.
Max. Shaft Fillet Radius (In.)
11.0312
Dynamic Load Capacity (Lb.)
340000
Static Load Capacity (Lb.)
748000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE128111-90030
Zoro #
G400652578
UPC #
53893486840
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
16
Cup Width
6.4625 In.
Max. Shaft Fillet Radius (In.)
11.0312
Cup Width (mm)
164.1475
Max. Shaft Fillet Radius (mm)
280.19248
Outside Dia. (mm)
406.4

Details

Dynamic Load Capacity (Lb.)
340000
Static Load Capacity (Lb.)
748000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.