Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Two Single Row Assembly 12-18OD, NP833234-902A1

  • Mfr # NP833234-902A1

  • Zoro # G000653470


product price: $12,425.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
16.625
Cup Width
3.25 In.
Max. Shaft Fillet Radius (In.)
11.4173
Dynamic Load Capacity (Lb.)
352000
Static Load Capacity (Lb.)
587000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP833234-902A1
Zoro #
G000653470
UPC #
53893822358
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
16.625
Cup Width
3.25 In.
Max. Shaft Fillet Radius (In.)
11.4173
Max. Shaft Fillet Radius (mm)
289.99942
Cup Width (mm)
82.55
Outside Dia. (mm)
422.275

Details

Dynamic Load Capacity (Lb.)
352000
Static Load Capacity (Lb.)
587000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.