Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Two-Single-Row Assembly 4-8 OD, 29675-902B7

  • Mfr # 29675-902B7

  • Zoro # G600658332


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.59
Cup Width
2.1475 In.
Max. Shaft Fillet Radius (In.)
2.75
Dynamic Load Capacity (Lb.)
43300
Static Load Capacity (Lb.)
74400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29675-902B7
Zoro #
G600658332
UPC #
53893270777
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.59
Cup Width
2.1475 In.
Max. Shaft Fillet Radius (In.)
2.75
Outside Dia. (mm)
116.586
Cup Width (mm)
54.5465
Max. Shaft Fillet Radius (mm)
69.85

Details

Dynamic Load Capacity (Lb.)
43300
Static Load Capacity (Lb.)
74400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.