Zoro Homepage

TRB Two-Single-Row Assembly 4-8 OD, 33895-90045

  • Mfr # 33895-90045

  • Zoro # G800652017


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.125
Cup Width
2.7638 In.
Max. Shaft Fillet Radius (In.)
2.125
Cup Width (mm)
70.20052
Max. Shaft Fillet Radius (mm)
53.975
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33895-90045
Zoro #
G800652017
UPC #
53893266213
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.125
Cup Width
2.7638 In.
Max. Shaft Fillet Radius (In.)
2.125
Cup Width (mm)
70.20052
Max. Shaft Fillet Radius (mm)
53.975
Outside Dia. (mm)
104.775

Details

Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.