Zoro Homepage

TRB Two-Single-Row Assembly 4-8 OD, 399A-90257

  • Mfr # 399A-90257

  • Zoro # G700656863


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.3307
Cup Width
1.9462 In.
Max. Shaft Fillet Radius (In.)
2.6875
Dynamic Load Capacity (Lb.)
38700
Static Load Capacity (Lb.)
56200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399A-90257
Zoro #
G700656863
UPC #
53893029801
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.3307
Cup Width
1.9462 In.
Max. Shaft Fillet Radius (In.)
2.6875
Cup Width (mm)
49.43348
Max. Shaft Fillet Radius (mm)
68.2625
Outside Dia. (mm)
109.99978

Details

Dynamic Load Capacity (Lb.)
38700
Static Load Capacity (Lb.)
56200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.