Zoro Homepage

TRB Two-Single-Row Assembly 4-8 OD, 64433-90058

  • Mfr # 64433-90058

  • Zoro # G600651814


product price: $1,346.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7
Cup Width
3.25 In.
Max. Shaft Fillet Radius (In.)
4.3304
Dynamic Load Capacity (Lb.)
108000
Static Load Capacity (Lb.)
188400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64433-90058
Zoro #
G600651814
UPC #
53893352725
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7
Cup Width
3.25 In.
Max. Shaft Fillet Radius (In.)
4.3304
Cup Width (mm)
82.55
Max. Shaft Fillet Radius (mm)
109.99216
Outside Dia. (mm)
177.8

Details

Dynamic Load Capacity (Lb.)
108000
Static Load Capacity (Lb.)
188400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.