Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Two-Single-Row Assembly 4-8 OD, 6575-902A1

  • Mfr # 6575-902A1

  • Zoro # G300653835


product price: $1,603.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.38
Cup Width
4.56 In.
Max. Shaft Fillet Radius (In.)
3
Dynamic Load Capacity (Lb.)
172000
Static Load Capacity (Lb.)
236000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6575-902A1
Zoro #
G300653835
UPC #
53893813394
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.38
Cup Width
4.56 In.
Max. Shaft Fillet Radius (In.)
3
Max. Shaft Fillet Radius (mm)
76.2
Cup Width (mm)
115.824
Outside Dia. (mm)
162.052

Details

Dynamic Load Capacity (Lb.)
172000
Static Load Capacity (Lb.)
236000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.