Zoro Homepage

TRB Two-Single-Row Assembly 4-8 OD, HM218248-90011

  • Mfr # HM218248-90011

  • Zoro # G500652072


product price: $1,265.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.7864
Cup Width
3.1496 In.
Max. Shaft Fillet Radius (In.)
3.5423
Dynamic Load Capacity (Lb.)
127000
Static Load Capacity (Lb.)
174600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM218248-90011
Zoro #
G500652072
UPC #
53893513126
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.7864
Cup Width
3.1496 In.
Max. Shaft Fillet Radius (In.)
3.5423
Outside Dia. (mm)
146.97456
Max. Shaft Fillet Radius (mm)
89.97442
Cup Width (mm)
79.99984

Details

Dynamic Load Capacity (Lb.)
127000
Static Load Capacity (Lb.)
174600
Cage Material
Steel

Description

The TIMKEN TRB Two-Single-Row Assembly 4-8 OD, HM218248-90011 has an outside diameter of 5.7864 inches (146.97456 mm), a cup width of 3.1496 inches (79.99984 mm), a maximum shaft fillet radius of 3.5423 inches (89.97442 mm), a dynamic load capacity of 127000 lbs, a static load capacity of 174600 lbs, and a steel cage material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.