Zoro Homepage

TRB Two-Single-Row Assembly 4-8 OD, HM218248-90012

  • Mfr # HM218248-90012

  • Zoro # G200652037


product price: $1,191.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.7864
Cup Width
3.1496 In.
Max. Shaft Fillet Radius (In.)
3.5423
Dynamic Load Capacity (Lb.)
127000
Static Load Capacity (Lb.)
174600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM218248-90012
Zoro #
G200652037
UPC #
53893815442
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.7864
Cup Width
3.1496 In.
Max. Shaft Fillet Radius (In.)
3.5423
Outside Dia. (mm)
146.97456
Max. Shaft Fillet Radius (mm)
89.97442
Cup Width (mm)
79.99984

Details

Dynamic Load Capacity (Lb.)
127000
Static Load Capacity (Lb.)
174600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.