Zoro Homepage

TRB Two-Single-Row Assembly 4-8 OD, HM807044-90029

  • Mfr # HM807044-90029

  • Zoro # G100657255


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.125
Cup Width
3.125 In.
Max. Shaft Fillet Radius (In.)
1.9375
Dynamic Load Capacity (Lb.)
79600
Static Load Capacity (Lb.)
100400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM807044-90029
Zoro #
G100657255
UPC #
53893693699
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.125
Cup Width
3.125 In.
Max. Shaft Fillet Radius (In.)
1.9375
Cup Width (mm)
79.375
Outside Dia. (mm)
104.775
Max. Shaft Fillet Radius (mm)
49.2125

Details

Dynamic Load Capacity (Lb.)
79600
Static Load Capacity (Lb.)
100400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.