Zoro Homepage

TRB Two-Single-Row Assembly 4-8 OD, HM911242-90010

  • Mfr # HM911242-90010

  • Zoro # G700651264


product price: $1,493.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.125
Cup Width
5.129 In.
Max. Shaft Fillet Radius (In.)
2.125
Dynamic Load Capacity (Lb.)
77400
Static Load Capacity (Lb.)
82200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM911242-90010
Zoro #
G700651264
UPC #
53893705538
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.125
Cup Width
5.129 In.
Max. Shaft Fillet Radius (In.)
2.125
Cup Width (mm)
130.2766
Outside Dia. (mm)
130.175
Max. Shaft Fillet Radius (mm)
53.975

Details

Dynamic Load Capacity (Lb.)
77400
Static Load Capacity (Lb.)
82200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.