Zoro Homepage

TRB Two-Single-Row Assembly 4-8 OD, J90354-90K01

  • Mfr # J90354-90K01

  • Zoro # G800652642


product price: $3,962.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.4803
Cup Width
4 In.
Max. Shaft Fillet Radius (In.)
3.5433
Dynamic Load Capacity (Lb.)
150000
Static Load Capacity (Lb.)
176200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J90354-90K01
Zoro #
G800652642
UPC #
53893434643
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
7.4803
Cup Width
4 In.
Max. Shaft Fillet Radius (In.)
3.5433
Max. Shaft Fillet Radius (mm)
89.99982
Cup Width (mm)
101.6
Outside Dia. (mm)
189.99962

Details

Dynamic Load Capacity (Lb.)
150000
Static Load Capacity (Lb.)
176200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.