Zoro Homepage

TRB Two-Single-Row Assembly 4-8 OD, JH217249-90K02

  • Mfr # JH217249-90K02

  • Zoro # G800654264


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.9055
Cup Width
3.622 In.
Max. Shaft Fillet Radius (In.)
3.3465
Dynamic Load Capacity (Lb.)
154000
Static Load Capacity (Lb.)
200000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH217249-90K02
Zoro #
G800654264
UPC #
53893510958
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.9055
Cup Width
3.622 In.
Max. Shaft Fillet Radius (In.)
3.3465
Cup Width (mm)
91.9988
Outside Dia. (mm)
149.9997
Max. Shaft Fillet Radius (mm)
85.0011

Details

Dynamic Load Capacity (Lb.)
154000
Static Load Capacity (Lb.)
200000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.