TRB Two-Single-Row Assembly 4-8 OD, JH307749H-90KA1
Mfr # JH307749H-90KA1
Zoro # G900653457
product price: $3,021.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
4.33
Cup Width
3.09 In.
Max. Shaft Fillet Radius (In.)
2.17
Cup Width (mm)
78.486
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JH307749H-90KA1
Zoro #
G900653457
UPC #
53893636702
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
4.33
Cup Width
3.09 In.
Max. Shaft Fillet Radius (In.)
2.17
Cup Width (mm)
78.486
Max. Shaft Fillet Radius (mm)
55.118
Outside Dia. (mm)
109.982
Details
Cage Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.