Zoro Homepage

TRB Two-Single-Row Assembly 4-8 OD, JH415647-90N01

  • Mfr # JH415647-90N01

  • Zoro # G600653474


product price: $1,046.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.7087
Cup Width
4.4094 In.
Max. Shaft Fillet Radius (In.)
2.9528
Dynamic Load Capacity (Lb.)
136000
Static Load Capacity (Lb.)
208000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH415647-90N01
Zoro #
G600653474
UPC #
53893724409
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.7087
Cup Width
4.4094 In.
Max. Shaft Fillet Radius (In.)
2.9528
Max. Shaft Fillet Radius (mm)
75.00112
Cup Width (mm)
111.99876
Outside Dia. (mm)
145.00098

Details

Dynamic Load Capacity (Lb.)
136000
Static Load Capacity (Lb.)
208000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.