Zoro Homepage

TRB Two-Single-Row Assembly 4-8 OD, JHM318448-90N01

  • Mfr # JHM318448-90N01

  • Zoro # G500653659


product price: $1,398.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.1024
Cup Width
3.8583 In.
Max. Shaft Fillet Radius (In.)
3.5433
Dynamic Load Capacity (Lb.)
153000
Static Load Capacity (Lb.)
202000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHM318448-90N01
Zoro #
G500653659
UPC #
53893074825
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
6.1024
Cup Width
3.8583 In.
Max. Shaft Fillet Radius (In.)
3.5433
Outside Dia. (mm)
155.00096
Max. Shaft Fillet Radius (mm)
89.99982
Cup Width (mm)
98.00082

Details

Dynamic Load Capacity (Lb.)
153000
Static Load Capacity (Lb.)
202000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.