Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Two-Single-Row Assembly 4-8 OD, JLM710949C-90N03

  • Mfr # JLM710949C-90N03

  • Zoro # G000657065


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.1339
Cup Width
2.126 In.
Max. Shaft Fillet Radius (In.)
2.5591
Dynamic Load Capacity (Lb.)
50200
Static Load Capacity (Lb.)
62600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLM710949C-90N03
Zoro #
G000657065
UPC #
53893079899
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.1339
Cup Width
2.126 In.
Max. Shaft Fillet Radius (In.)
2.5591
Outside Dia. (mm)
105.00106
Max. Shaft Fillet Radius (mm)
65.00114
Cup Width (mm)
54.0004

Details

Dynamic Load Capacity (Lb.)
50200
Static Load Capacity (Lb.)
62600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.