Zoro Homepage

TRB Two-Single-Row Assembly 4-8 OD, JLM714149-90K03

  • Mfr # JLM714149-90K03

  • Zoro # G300656928


product price: $814.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.5276
Cup Width
2.1852 In.
Max. Shaft Fillet Radius (In.)
2.9528
Dynamic Load Capacity (Lb.)
54900
Static Load Capacity (Lb.)
75000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLM714149-90K03
Zoro #
G300656928
UPC #
53893666242
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.5276
Cup Width
2.1852 In.
Max. Shaft Fillet Radius (In.)
2.9528
Cup Width (mm)
55.50408
Outside Dia. (mm)
115.00104
Max. Shaft Fillet Radius (mm)
75.00112

Details

Dynamic Load Capacity (Lb.)
54900
Static Load Capacity (Lb.)
75000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.