Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Two-Single-Row Assembly 4-8 OD, JLM813049-90N01

  • Mfr # JLM813049-90N01

  • Zoro # G800657401


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.3307
Cup Width
2.2835 In.
Max. Shaft Fillet Radius (In.)
2.7559
Dynamic Load Capacity (Lb.)
44800
Static Load Capacity (Lb.)
75600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JLM813049-90N01
Zoro #
G800657401
UPC #
53893080673
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.3307
Cup Width
2.2835 In.
Max. Shaft Fillet Radius (In.)
2.7559
Outside Dia. (mm)
109.99978
Max. Shaft Fillet Radius (mm)
69.99986
Cup Width (mm)
58.0009

Details

Dynamic Load Capacity (Lb.)
44800
Static Load Capacity (Lb.)
75600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.