Zoro Homepage

TRB Two-Single-Row Assembly 4-8 OD, JM515649-90K03

  • Mfr # JM515649-90K03

  • Zoro # G000658178


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.1181
Cup Width
2.7559 In.
Max. Shaft Fillet Radius (In.)
3.1496
Dynamic Load Capacity (Lb.)
92100
Static Load Capacity (Lb.)
127000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM515649-90K03
Zoro #
G000658178
UPC #
53893083889
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.1181
Cup Width
2.7559 In.
Max. Shaft Fillet Radius (In.)
3.1496
Outside Dia. (mm)
129.99974
Max. Shaft Fillet Radius (mm)
79.99984
Cup Width (mm)
69.99986

Details

Dynamic Load Capacity (Lb.)
92100
Static Load Capacity (Lb.)
127000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.