Zoro Homepage

TRB Two-Single-Row Assembly 4-8 OD, JM612949-90N01

  • Mfr # JM612949-90N01

  • Zoro # G800658101


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
4.5276
Cup Width
2.5197 In.
Max. Shaft Fillet Radius (In.)
2.7559
Dynamic Load Capacity (Lb.)
69600
Static Load Capacity (Lb.)
89000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM612949-90N01
Zoro #
G800658101
UPC #
53893084190
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
4.5276
Cup Width
2.5197 In.
Max. Shaft Fillet Radius (In.)
2.7559
Outside Dia. (mm)
115.00104
Max. Shaft Fillet Radius (mm)
69.99986
Cup Width (mm)
64.00038

Details

Dynamic Load Capacity (Lb.)
69600
Static Load Capacity (Lb.)
89000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.