Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Two-Single-Row Assembly 4-8 OD, JM716649-90KA2

  • Mfr # JM716649-90KA2

  • Zoro # G500650863


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.1181
Cup Width
2.5784 In.
Max. Shaft Fillet Radius (In.)
3.3465
Dynamic Load Capacity (Lb.)
63100
Static Load Capacity (Lb.)
110200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM716649-90KA2
Zoro #
G500650863
UPC #
53893668994
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.1181
Cup Width
2.5784 In.
Max. Shaft Fillet Radius (In.)
3.3465
Outside Dia. (mm)
129.99974
Cup Width (mm)
65.49136
Max. Shaft Fillet Radius (mm)
85.0011

Details

Dynamic Load Capacity (Lb.)
63100
Static Load Capacity (Lb.)
110200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.