Zoro Homepage

TRB Two-Single-Row Assembly 4-8 OD, JM719149-90KA1

  • Mfr # JM719149-90KA1

  • Zoro # G400651229


product price: $902.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.9055
Cup Width
2.7559 In.
Max. Shaft Fillet Radius (In.)
3.7402
Dynamic Load Capacity (Lb.)
84000
Static Load Capacity (Lb.)
142200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM719149-90KA1
Zoro #
G400651229
UPC #
53893085678
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.9055
Cup Width
2.7559 In.
Max. Shaft Fillet Radius (In.)
3.7402
Outside Dia. (mm)
149.9997
Max. Shaft Fillet Radius (mm)
95.00108
Cup Width (mm)
69.99986

Details

Dynamic Load Capacity (Lb.)
84000
Static Load Capacity (Lb.)
142200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.