Zoro Homepage

TRB Two-Single-Row Assembly 4-8 OD, NP212764-90KA1

  • Mfr # NP212764-90KA1

  • Zoro # G700654180


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.1181
Cup Width
2.3622 In.
Max. Shaft Fillet Radius (In.)
3.3465
Dynamic Load Capacity (Lb.)
74800
Static Load Capacity (Lb.)
110200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP212764-90KA1
Zoro #
G700654180
UPC #
53893195780
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.1181
Cup Width
2.3622 In.
Max. Shaft Fillet Radius (In.)
3.3465
Cup Width (mm)
59.99988
Max. Shaft Fillet Radius (mm)
85.0011
Outside Dia. (mm)
129.99974

Details

Dynamic Load Capacity (Lb.)
74800
Static Load Capacity (Lb.)
110200
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.