Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Two-Single-Row Assembly 4-8 OD, NP853879-902A2

  • Mfr # NP853879-902A2

  • Zoro # G900653662


product price: $3,633.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
5.375
Cup Width
3.8348 In.
Max. Shaft Fillet Radius (In.)
3.0625
Dynamic Load Capacity (Lb.)
149000
Static Load Capacity (Lb.)
173800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP853879-902A2
Zoro #
G900653662
UPC #
53893885339
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
5.375
Cup Width
3.8348 In.
Max. Shaft Fillet Radius (In.)
3.0625
Max. Shaft Fillet Radius (mm)
77.7875
Outside Dia. (mm)
136.525
Cup Width (mm)
97.404

Details

Dynamic Load Capacity (Lb.)
149000
Static Load Capacity (Lb.)
173800
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.