Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Two-Single-Row Assembly <4 OD, 28584-902A1

  • Mfr # 28584-902A1

  • Zoro # G400654350


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.625
Cup Width
2.1556 In.
Max. Shaft Fillet Radius (In.)
2.0625
Dynamic Load Capacity (Lb.)
38700
Static Load Capacity (Lb.)
58400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28584-902A1
Zoro #
G400654350
UPC #
53893232416
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.625
Cup Width
2.1556 In.
Max. Shaft Fillet Radius (In.)
2.0625
Outside Dia. (mm)
92.075
Cup Width (mm)
54.75224
Max. Shaft Fillet Radius (mm)
52.3875

Details

Dynamic Load Capacity (Lb.)
38700
Static Load Capacity (Lb.)
58400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.