Zoro Homepage

TRB Two-Single-Row Assembly <4 OD, 3780-90185

  • Mfr # 3780-90185

  • Zoro # G900650340


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.6718
Cup Width
2.375 In.
Max. Shaft Fillet Radius (In.)
2
Dynamic Load Capacity (Lb.)
47800
Static Load Capacity (Lb.)
68600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3780-90185
Zoro #
G900650340
UPC #
53893293684
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.6718
Cup Width
2.375 In.
Max. Shaft Fillet Radius (In.)
2
Outside Dia. (mm)
93.26372
Cup Width (mm)
60.325
Max. Shaft Fillet Radius (mm)
50.8

Details

Dynamic Load Capacity (Lb.)
47800
Static Load Capacity (Lb.)
68600
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.