Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Two-Single-Row Assembly <4 OD, 387A-902A6

  • Mfr # 387A-902A6

  • Zoro # G100652533


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.94
Cup Width
1.6536 In.
Max. Shaft Fillet Radius (In.)
2.25
Dynamic Load Capacity (Lb.)
42200
Static Load Capacity (Lb.)
48200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387A-902A6
Zoro #
G100652533
UPC #
53893297194
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.94
Cup Width
1.6536 In.
Max. Shaft Fillet Radius (In.)
2.25
Max. Shaft Fillet Radius (mm)
57.15
Outside Dia. (mm)
100.076
Cup Width (mm)
42.00144

Details

Dynamic Load Capacity (Lb.)
42200
Static Load Capacity (Lb.)
48200
Cage Material
Steel

Description

The TIMKEN TRB Two-Single-Row Assembly <4 OD, 387A-902A6 has an outside diameter of 3.94 inches (100.076 mm), a cup width of 1.6536 inches (42.00144 mm), a maximum shaft fillet radius of 2.25 inches (57.15 mm), a dynamic load capacity of 42200 lbs, a static load capacity of 48200 lbs, and a cage material of steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.