Zoro Homepage

TRB Two-Single-Row Assembly <4 OD, JL69349-90KA1

  • Mfr # JL69349-90KA1

  • Zoro # G100655510


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.4803
Cup Width
1.4886 In.
Max. Shaft Fillet Radius (In.)
1.4961
Dynamic Load Capacity (Lb.)
20000
Static Load Capacity (Lb.)
24800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL69349-90KA1
Zoro #
G100655510
UPC #
53893885629
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.4803
Cup Width
1.4886 In.
Max. Shaft Fillet Radius (In.)
1.4961
Max. Shaft Fillet Radius (mm)
38.00094
Cup Width (mm)
37.81044
Outside Dia. (mm)
62.99962

Details

Dynamic Load Capacity (Lb.)
20000
Static Load Capacity (Lb.)
24800
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.