Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Two-Single-Row Assembly <4 OD, L44600LA-90053

  • Mfr # L44600LA-90053

  • Zoro # G400651069


product price: $1,025.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
1.98
Cup Width
2.495 In.
Max. Shaft Fillet Radius (In.)
1
Dynamic Load Capacity (Lb.)
13900
Static Load Capacity (Lb.)
14800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L44600LA-90053
Zoro #
G400651069
UPC #
53893293851
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
1.98
Cup Width
2.495 In.
Max. Shaft Fillet Radius (In.)
1
Max. Shaft Fillet Radius (mm)
25.4
Outside Dia. (mm)
50.292
Cup Width (mm)
63.373

Details

Dynamic Load Capacity (Lb.)
13900
Static Load Capacity (Lb.)
14800
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.