Zoro Homepage

TRB Two-Single-Row Assembly <4 OD, L44643-90049

  • Mfr # L44643-90049

  • Zoro # G000651155


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
1.98
Cup Width
1.245 In.
Max. Shaft Fillet Radius (In.)
1
Dynamic Load Capacity (Lb.)
13900
Static Load Capacity (Lb.)
14800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L44643-90049
Zoro #
G000651155
UPC #
53893294483
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
1.98
Cup Width
1.245 In.
Max. Shaft Fillet Radius (In.)
1
Cup Width (mm)
31.623
Max. Shaft Fillet Radius (mm)
25.4
Outside Dia. (mm)
50.292

Details

Dynamic Load Capacity (Lb.)
13900
Static Load Capacity (Lb.)
14800
Cage Material
Steel

Description

The TIMKEN TRB Two-Single-Row Assembly <4 OD, L44643-90049 has an outside diameter of 1.98 inches (50.292 mm), a cup width of 1.245 inches (31.623 mm), a maximum shaft fillet radius of 1 inch (25.4 mm), a dynamic load capacity of 13900 lbs, and a static load capacity of 14800 lbs. The cage material is steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.