Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRB Two-Single-Row Assembly <4 OD, L68149-902A5

  • Mfr # L68149-902A5

  • Zoro # G600653023


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.36
Cup Width
1.41 In.
Max. Shaft Fillet Radius (In.)
1.38
Dynamic Load Capacity (Lb.)
17800
Static Load Capacity (Lb.)
22000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L68149-902A5
Zoro #
G600653023
UPC #
53893940625
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.36
Cup Width
1.41 In.
Max. Shaft Fillet Radius (In.)
1.38
Max. Shaft Fillet Radius (mm)
35.052
Outside Dia. (mm)
59.944
Cup Width (mm)
35.814

Details

Dynamic Load Capacity (Lb.)
17800
Static Load Capacity (Lb.)
22000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.