Zoro Homepage

TRB Two-Single-Row Assembly <4 OD, LM11949-90023

  • Mfr # LM11949-90023

  • Zoro # G500657381


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
1.78
Cup Width
1.5 In.
Max. Shaft Fillet Radius (In.)
0.75
Dynamic Load Capacity (Lb.)
15300
Static Load Capacity (Lb.)
14400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM11949-90023
Zoro #
G500657381
UPC #
53893118710
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
1.78
Cup Width
1.5 In.
Max. Shaft Fillet Radius (In.)
0.75
Outside Dia. (mm)
45.212
Cup Width (mm)
38.1
Max. Shaft Fillet Radius (mm)
19.05

Details

Dynamic Load Capacity (Lb.)
15300
Static Load Capacity (Lb.)
14400
Cage Material
Steel

Description

The TIMKEN TRB Two-Single-Row Assembly <4 OD, LM11949-90023 has an outside diameter of 1.78 inches (45.212 mm), a cup width of 1.5 inches (38.1 mm), a maximum shaft fillet radius of 0.75 inches (19.05 mm), a dynamic load capacity of 15300 lbs, a static load capacity of 14400 lbs, and a steel cage material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.