Zoro Homepage

TRB Two-Single-Row Assembly <4 OD, LM12749-90013

  • Mfr # LM12749-90013

  • Zoro # G900657370


product price: $95.65
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
1.81
Cup Width
1.376 In.
Max. Shaft Fillet Radius (In.)
0.8656
Dynamic Load Capacity (Lb.)
15100
Static Load Capacity (Lb.)
15860
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM12749-90013
Zoro #
G900657370
UPC #
53893176857
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
1.81
Cup Width
1.376 In.
Max. Shaft Fillet Radius (In.)
0.8656
Max. Shaft Fillet Radius (mm)
21.98624
Cup Width (mm)
34.9504
Outside Dia. (mm)
45.974

Details

Dynamic Load Capacity (Lb.)
15100
Static Load Capacity (Lb.)
15860
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.