Zoro Homepage

TRB Two-Single-Row Assembly <4 OD, LM29700LA-902A5

  • Mfr # LM29700LA-902A5

  • Zoro # G500650467


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.5625
Cup Width
2.365 In.
Max. Shaft Fillet Radius (In.)
1.3775
Cup Width (mm)
60.071
Outside Dia. (mm)
65.0875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM29700LA-902A5
Zoro #
G500650467
UPC #
53893827148
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.5625
Cup Width
2.365 In.
Max. Shaft Fillet Radius (In.)
1.3775
Cup Width (mm)
60.071
Outside Dia. (mm)
65.0875
Max. Shaft Fillet Radius (mm)
34.9885

Details

Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.