Zoro Homepage

TRB Two-Single-Row Assembly <4 OD, LM48548-902A2

  • Mfr # LM48548-902A2

  • Zoro # G300652555


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.5625
Cup Width
1.42 In.
Max. Shaft Fillet Radius (In.)
1.375
Dynamic Load Capacity (Lb.)
25300
Static Load Capacity (Lb.)
28400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM48548-902A2
Zoro #
G300652555
UPC #
53893313917
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.5625
Cup Width
1.42 In.
Max. Shaft Fillet Radius (In.)
1.375
Outside Dia. (mm)
65.0875
Max. Shaft Fillet Radius (mm)
34.925
Cup Width (mm)
36.068

Details

Dynamic Load Capacity (Lb.)
25300
Static Load Capacity (Lb.)
28400
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.