Zoro Homepage

TRB Two-Single-Row Assembly <4 OD, LM501349-902B6

  • Mfr # LM501349-902B6

  • Zoro # G000652732


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
2.89
Cup Width
1.68 In.
Max. Shaft Fillet Radius (In.)
1.63
Dynamic Load Capacity (Lb.)
29300
Static Load Capacity (Lb.)
33400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM501349-902B6
Zoro #
G000652732
UPC #
53893812304
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
2.89
Cup Width
1.68 In.
Max. Shaft Fillet Radius (In.)
1.63
Outside Dia. (mm)
73.406
Max. Shaft Fillet Radius (mm)
41.402
Cup Width (mm)
42.672

Details

Dynamic Load Capacity (Lb.)
29300
Static Load Capacity (Lb.)
33400
Cage Material
Steel

Description

The TIMKEN TRB Two-Single-Row Assembly <4 OD, LM501349-902B6 has an outside diameter of 2.89 inches (73.406 mm), a cup width of 1.68 inches (42.672 mm), a maximum shaft fillet radius of 1.63 inches (41.402 mm), a dynamic load capacity of 29300 lbs, a static load capacity of 33400 lbs, and a steel cage material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.