Zoro Homepage

TRB Two-Single-Row Assembly <4 OD, LM603049-90013

  • Mfr # LM603049-90013

  • Zoro # G300653637


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
3.0625
Cup Width
1.7184 In.
Max. Shaft Fillet Radius (In.)
1.7812
Dynamic Load Capacity (Lb.)
29900
Static Load Capacity (Lb.)
35000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM603049-90013
Zoro #
G300653637
UPC #
53893650654
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
3.0625
Cup Width
1.7184 In.
Max. Shaft Fillet Radius (In.)
1.7812
Max. Shaft Fillet Radius (mm)
45.24248
Outside Dia. (mm)
77.7875
Cup Width (mm)
43.64736

Details

Dynamic Load Capacity (Lb.)
29900
Static Load Capacity (Lb.)
35000
Cage Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.